Handle Assembly, Lever
Mfr # 1430860-BL
Zoro # G908454858
product price: $41.99
/eaKey Features
Type
Handle Assembly
Height
2.93 in
Length (In.)
3.15 in
Overall Width
1.18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430860-BL
Zoro #
G908454858
UPC #
885612964212
Country of Origin
Unknown
Dimensions
Height
2.93 in
Length (In.)
3.15 in
Overall Width
1.18 in
Details
Finish
Matte Black
Type
Handle Assembly
Description
Handle Assembly, Lever
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.