Zoro Homepage

Handle Assy, #1427176-Bn

  • Mfr # 1427176-BN

  • Zoro # G208459812


product price: $92.45
/ea
Free Shipping & Returns

Key Features

Type
Handle Assembly
Height
3.543 in
Length (In.)
2.756 in
Overall Width
1.614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427176-BN
Zoro #
G208459812
UPC #
885612959102
Country of Origin
Unknown

Dimensions

Height
3.543 in
Length (In.)
2.756 in
Overall Width
1.614 in

Details

Finish
Brushed Nickel
Type
Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.