Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assy, Cold

  • Mfr # 1330683-2MB

  • Zoro # G408454709


product price: $61.39
/ea

Key Features

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly
Height
2.238 in
Overall Width
2.238 in
Length (In.)
2.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330683-2MB
Zoro #
G408454709
UPC #
195711059260
Country of Origin
Unknown

Dimensions

Height
2.238 in
Overall Width
2.238 in
Length (In.)
2.74 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly

Description

Handle Assy, Cold
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.