Zoro Homepage

Handle Assy, Hot

  • Mfr # 1380781-BN

  • Zoro # G108459639


product price: $69.59
/ea

Key Features

Finish
Brushed Nickel
Type
Handle Assembly
Length (In.)
2.555 in
Height
1.57 in
Overall Width
2.162 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380781-BN
Zoro #
G108459639
UPC #
885612981462
Country of Origin
Unknown

Dimensions

Length (In.)
2.555 in
Height
1.57 in
Overall Width
2.162 in

Details

Finish
Brushed Nickel
Type
Handle Assembly

Description

Handle Assy, Hot
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.