Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit, #1421260-Bl

  • Mfr # 1421260-BL

  • Zoro # G108459998


product price: $62.68
/ea

Key Features

Type
Handle Kit
Overall Width
1.693 in
Height
0.756 in
Length (In.)
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421260-BL
Zoro #
G108459998
UPC #
195711018052
Country of Origin
Unknown

Dimensions

Overall Width
1.693 in
Height
0.756 in
Length (In.)
4.724 in

Details

Finish
Matte Black
Type
Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.