Zoro Homepage

Handle Kit, #1446941-Bl

  • Mfr # 1446941-BL

  • Zoro # G808459618


product price: $57.75
/ea

Key Features

Type
Handle Kit
Height
4.5 in
Length (In.)
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1446941-BL
Zoro #
G808459618
UPC #
885612949998
Country of Origin
Unknown

Dimensions

Height
4.5 in
Length (In.)
2 in
Overall Width
2 in

Details

Finish
Matte Black
Type
Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.