Zoro Homepage

Handle Kit, #1466337-Bn

  • Mfr # 1466337-BN

  • Zoro # G608459689


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Type
Handle Kit
Overall Width
1.77 in
Length (In.)
12.4 in
Height
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466337-BN
Zoro #
G608459689
UPC #
195711039583
Country of Origin
Unknown

Dimensions

Overall Width
1.77 in
Length (In.)
12.4 in
Height
4.13 in

Details

Finish
Brushed Nickel
Type
Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.