Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit, #1473513-Bn

  • Mfr # 1473513-BN

  • Zoro # G508459680


product price: $62.55
/ea

Key Features

Type
Handle Kit
Height
1.1 in
Overall Width
2.244 in
Length (In.)
4.843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473513-BN
Zoro #
G508459680
UPC #
885612959720
Country of Origin
Unknown

Dimensions

Height
1.1 in
Overall Width
2.244 in
Length (In.)
4.843 in

Details

Finish
Brushed Nickel
Type
Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.