Handle Kit, No 1423850-01-Bnk
Mfr # 1423850-01-BNK
Zoro # G008459890
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Type
Handle Kit
Length (In.)
17.86 in
Height
1.25 in
Overall Width
2.471 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1423850-01-BNK
Zoro #
G008459890
UPC #
885612988492
Country of Origin
Unknown
Dimensions
Length (In.)
17.86 in
Height
1.25 in
Overall Width
2.471 in
Details
Finish
Anodized Brushed Nickel
Type
Handle Kit
Description
Handle Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.