Zoro Homepage

Handle Kit, No 1499430-01-Bdx

  • Mfr # 1499430-01-BDX

  • Zoro # G508459826


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Handle Kit
Height
5.6 in
Length (In.)
27.42 in
Overall Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499430-01-BDX
Zoro #
G508459826
UPC #
195711005595
Country of Origin
Unknown

Dimensions

Height
5.6 in
Length (In.)
27.42 in
Overall Width
0.88 in

Details

Finish
Bright Silver Extra
Type
Handle Kit

Description

Handle Kit


  • •In Kohler's Bright Silver Extra finish
  • •27.42 in. L x 0.88 in. W x 5.6 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.