Handle Kit, No 1499430-01-Bnk
Mfr # 1499430-01-BNK
Zoro # G408459933
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Type
Handle Kit
Height
5.6 in
Length (In.)
27.42 in
Overall Width
0.88 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1499430-01-BNK
Zoro #
G408459933
UPC #
195711005618
Country of Origin
Unknown
Dimensions
Height
5.6 in
Length (In.)
27.42 in
Overall Width
0.88 in
Details
Finish
Anodized Brushed Nickel
Type
Handle Kit
Description
Handle Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.