Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Kit - 1/4 Thk Glass, Sc

  • Mfr # 1480575-ABZ

  • Zoro # G408584352


product price: $74.39
/ea

Key Features

Overall Height
1.25 in
Overall Length
33 in
Overall Width
3.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480575-ABZ
Zoro #
G408584352
UPC #
195711000781
Country of Origin
Unknown

Dimensions

Overall Height
1.25 in
Overall Length
33 in
Overall Width
3.86 in

Details

Finish
Anodized Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.