Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Kit - 1/4 Thk Glass, Sc

  • Mfr # 1480577-ABZ

  • Zoro # G108584294


product price: $73.85
/ea

Key Features

Overall Height
3.86 in
Overall Length
33 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480577-ABZ
Zoro #
G108584294
UPC #
195711000811
Country of Origin
Unknown

Dimensions

Overall Height
3.86 in
Overall Length
33 in
Overall Width
1 in

Details

Finish
Anodized Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.