Zoro Homepage

Hardware Kit

  • Mfr # 1475831-BL

  • Zoro # G308451686


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
15.354 in
Height (In.)
0.984 in
Length
15.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475831-BL
Zoro #
G308451686
UPC #
885612994868
Country of Origin
Unknown

Dimensions

Width (In.)
15.354 in
Height (In.)
0.984 in
Length
15.748 in

Details

Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.