Hardware Kit
Mfr # 1479350-2BZ
Zoro # G508451530
product price: $951.99
/ea
Free Shipping & Returns
Key Features
Length
25.5 in
Height (In.)
3.75 in
Width (In.)
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1479350-2BZ
Zoro #
G508451530
UPC #
885612997463
Country of Origin
Unknown
Dimensions
Length
25.5 in
Height (In.)
3.75 in
Width (In.)
9 in
Details
Finish
Oil rubbed bronze
Description
Hardware Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.