Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Kit - Blister Pack

  • Mfr # 1492899-CP

  • Zoro # G408769599


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Height
1.811 in
Width
9.843 in
Length
13.898 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492899-CP
Zoro #
G408769599
UPC #
195711003515
Country of Origin
Unknown

Dimensions

Height
1.811 in
Width
9.843 in
Length
13.898 in

Details

Finish
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.