Hardware Kit - Boxed
Mfr # 1476530-BL
Zoro # G008451344
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width (In.)
1.78 in
Height (In.)
1.78 in
Length
9.05 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1476530-BL
Zoro #
G008451344
UPC #
885612968869
Country of Origin
Unknown
Dimensions
Width (In.)
1.78 in
Height (In.)
1.78 in
Length
9.05 in
Details
Finish
Matte Black
Description
Hardware Kit - Boxed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.