Zoro Homepage

Hardware Kit-Sc

  • Mfr # 1479789-BNK

  • Zoro # G708451569


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
0.37 in
Length
17.5 in
Height (In.)
7.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479789-BNK
Zoro #
G708451569
UPC #
885612992710
Country of Origin
Unknown

Dimensions

Width (In.)
0.37 in
Length
17.5 in
Height (In.)
7.67 in

Details

Finish
Anodized Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.