Zoro Homepage

Hardwood cutting board

  • Mfr # 35480-NA

  • Zoro # G415628988


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Width
16.34 in
Depth
1.13 in
Product Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35480-NA
Zoro #
G415628988
UPC #
195711132710
Country of Origin
Canada

Dimensions

Length
8.75 in
Width
16.34 in
Depth
1.13 in

Details

Item
Cutting Boards & Colanders
Product Style
Transitional

Description

Crafted from quality maple hardwood, this cutting board offers a durable cutting surface in a portable, easy-to-use design. Shaped to fit both Strive and Billings workstation kitchen sinks and nestle on top of the K-35478 workstation sink accessory set, this cutting board offers a convenient place for food prep and cleanup. Create a kitchen space that works for you with KOHLER.


  • For use with Strive and Billings workstation kitchen sinks
  • 16-3/8" x 8-3/4" x 1-1/8" (416 x 222 x 29-mm)
  • Large size provides a convenient food prep station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.