Zoro Homepage

Harken Rollout Tray 36 Inch Vanity

  • Mfr # 99680-SH18-1WR

  • Zoro # G208446065


product price: $265.46
/ea
Free Shipping & Returns

Key Features

Color
Oxford Maple
Overall Height
2.9375 in
Overall Length
32.1875 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99680-SH18-1WR
Zoro #
G208446065
UPC #
885612953889
Country of Origin
Unknown

Dimensions

Overall Height
2.9375 in
Overall Length
32.1875 in
Overall Width
16 in

Details

Color
Oxford Maple

Description

At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. Maximize your vanity storage with this easy-glide pull-out tray, designed to fit 36in Harken vanity drawers. Versatile in-drawer storage lets you customize your vanity organization for everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.