
Harken Vanity 60 Inches
Mfr # 33560-1WA
Zoro # G008442199
product price: $2,818.98
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Length
21.875 in
Width
60 in
Height
34.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33560-1WA
Zoro #
G008442199
UPC #
885612953827
Country of Origin
Unknown
Dimensions
Length
21.875 in
Width
60 in
Height
34.5 in
Details
Material
Wood
Finish
Linen White
Description
Elegant minimalist design meets midcentury traditional influence and Kohler craftsmanship in the Harken bathroom vanity. This simply ornamented, all-drawer cabinet features cornice molding, reminiscent of an American Federal-style bookcase, while flared solid-wood legs inspired by early nineteeth-century linen presses elevate the vanitys style and off-floor functionality. Customize your bathroom centerpiece with a coordinating quartz top, contrasting industrial-style drawer pulls, and organizational in-drawer accessories sold separatelyfor a look that fits your aesthetic and space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.