Zoro Homepage

Hartland 33" X 22" X 9-5/8" Under-Mou

  • Mfr # 5818-5U-0

  • Zoro # G8817661


product price: $775.50
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818-5U-0
Zoro #
G8817661
UPC #
650531902559
Country of Origin
China

Details

Mounting Type
Undermount
Item
Hartland 33" X 22" X 9-5/8" Under-Mou
Color
White

Description

Hartland 33 In. X 22 In. X 9-5/8 In. Under-Mou

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.