Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartland 33" X 22" X 9-5/8" Under-Mou

  • Mfr # 5818-5U-96

  • Zoro # G9145672


product price: $1,008.15
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Color
Biscuit
Overall Length
33 in.
Overall Width
22 in.
Overall Height
9.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818-5U-96
Zoro #
G9145672
UPC #
650531902610
Country of Origin
China

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9.625 in.
Faucet Hole Dia.
2.375 in.

Details

Item
Hartland 33" X 22" X 9-5/8" Under-Mou
Body Material
Cast Iron
Color
Biscuit
Application
Traditional
Number of Holes
5
Faucet Mounting Centers
8 in.
Bowl Shape
Rectangular
Finish
Biscuit
Number of Stations
2
Collection
Hartland

Description

Hartland 33 In. X 22 In. X 9-5/8 In. Under-Mou

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.