Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartland Basket

  • Mfr # 6603R-ST

  • Zoro # G104184320


product price: $130.36
/ea
Free Shipping & Returns

Key Features

Collection
Hartland
Length (In.)
15-3/16"
Overall Height
4-7/8"
Finish
Stainless Steel
Width (In.)
12-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603R-ST
Zoro #
G104184320
UPC #
650531414649
Country of Origin
Unknown

Dimensions

Length (In.)
15-3/16"
Overall Height
4-7/8"
Width (In.)
12-5/8"

Details

Collection
Hartland
Finish
Stainless Steel
Material
Stainless Steel
Shape
Rectangular

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.