Zoro Homepage

HDPE cutting board

  • Mfr # 35489-NA

  • Zoro # G315683537


product price: $185.62
/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Width
16.34 in
Product Style
Transitional
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35489-NA
Zoro #
G315683537
UPC #
195711132727
Country of Origin
China

Dimensions

Length
8.75 in
Width
16.34 in
Depth
1 in

Details

Item
Cutting Boards & Colanders
Product Style
Transitional

Description

Perfect for the home chef, this cutting board is made out of high-density polyethylene HDPE, like those commonly used in commercial kitchens. Ideal for preparation of foods like fish and chicken, it's dishwasher safe, resists staining, and is easier on your knives. Pair this HDPE cutting board with the Strive and Billings workstation sinks sold separately.


  • Fits securely within the sink ledge of Strive and Billings workstation kitchen sinks
  • 16-3/8" x 8-3/4" x 13/16" (416 x 222 x 21-mm)
  • Large size provides a convenient food prep station
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.