Zoro Homepage

Header Assembly

  • Mfr # 1265261-02-2MB

  • Zoro # G708597908


product price: $64.49
/ea

Key Features

Length
5.32 in
Height (In.)
1 in
Width (In.)
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265261-02-2MB
Zoro #
G708597908
UPC #
885612959843
Country of Origin
Unknown

Dimensions

Length
5.32 in
Height (In.)
1 in
Width (In.)
0.88 in

Details

Finish
Vibrant Brushed Modern Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.