Header Assembly
Mfr # 1265261-02-BNK
Zoro # G108597928
product price: $64.49
/eaKey Features
Length
5.32 in
Width (In.)
0.88 in
Height (In.)
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265261-02-BNK
Zoro #
G108597928
UPC #
885612977793
Country of Origin
Unknown
Dimensions
Length
5.32 in
Width (In.)
0.88 in
Height (In.)
1 in
Details
Finish
Anodized Brushed Nickel
Description
Header Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.