Zoro Homepage

Header Assembly 46.26

  • Mfr # 1475433-01-BSC

  • Zoro # G908597890


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Height (In.)
0.984 in
Length
46.26 in
Width (In.)
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475433-01-BSC
Zoro #
G908597890
UPC #
885612972088
Country of Origin
Unknown

Dimensions

Height (In.)
0.984 in
Length
46.26 in
Width (In.)
0.984 in

Description

Header Assembly 46.26
  • •46.26 in. L x 0.984 in. W x 0.984 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.