Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Tube Fixed Panel Service Kit

  • Mfr # 1490344-02-SN

  • Zoro # G308464068


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Height (In.)
2.5 in
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490344-02-SN
Zoro #
G308464068
UPC #
885612997043
Country of Origin
Unknown

Dimensions

Length
32 in
Height (In.)
2.5 in
Width (In.)
3.5 in

Details

Finish
Polished Nickel

Description

Header Tube Fixed Panel Service Kit
  • •32 in. L x 3.5 in. W x 2.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.