Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Tube Fixed Panel Service Kit

  • Mfr # 1490344-04-2BZ

  • Zoro # G908464079


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Width (In.)
3.5 in
Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490344-04-2BZ
Zoro #
G908464079
UPC #
885612997135
Country of Origin
Unknown

Dimensions

Length
32 in
Width (In.)
3.5 in
Height (In.)
2.5 in

Details

Finish
Oil rubbed bronze

Description

Header Tube Fixed Panel Service Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.