Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Tube Fixed Panel Service Kit

  • Mfr # 1490344-04-BN

  • Zoro # G908464086


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Height (In.)
2.5 in
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490344-04-BN
Zoro #
G908464086
UPC #
885612997111
Country of Origin
Unknown

Dimensions

Length
32 in
Height (In.)
2.5 in
Width (In.)
3.5 in

Details

Finish
Brushed Nickel

Description

Header Tube Fixed Panel Service KitIn Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.