Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearthaven Linen Tower 24 Inches

  • Mfr # 33540-ASB-0

  • Zoro # G808589384


product price: $1,354.22
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33540-ASB-0
Zoro #
G808589384
UPC #
885612950819
Country of Origin
Unknown

Dimensions

Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in

Details

Finish
White
Material
MDF

Description

Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, this cabinetry gets a lift from chunky tapered feet. Adorned with classic Vibrant Brushed Nickel hardware, the Hearthaven linen tower features two interior shelves for plenty of storage space. Includes cabinet in your choice of color, legs, and Vibrant Brushed Nickel hardware. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.