
Hearthaven Linen Tower 24 Inches
Mfr # 33540-ASB-1WX
Zoro # G008589368
product price: $1,209.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33540-ASB-1WX
Zoro #
G008589368
UPC #
885612950826
Country of Origin
Unknown
Dimensions
Length (In.)
18 in
Height
69.8125 in
Width (In.)
24 in
Details
Finish
Slate Grey
Material
MDF
Description
Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, this cabinetry gets a lift from chunky tapered feet. Adorned with classic Vibrant Brushed Nickel hardware, the Hearthaven linen tower features two interior shelves for plenty of storage space. Includes cabinet in your choice of color, legs, and Vibrant Brushed Nickel hardware. Additional hardware finishes are also available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.