Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearthaven Vanity 24 Inches

  • Mfr # 33535-ASB-1WX

  • Zoro # G408473939


product price: $891.19
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
18.0625 in
Width
24.5625 in
Height
35.8125 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33535-ASB-1WX
Zoro #
G408473939
UPC #
885612950864
Country of Origin
Unknown

Dimensions

Length
18.0625 in
Width
24.5625 in
Height
35.8125 in

Details

Material
MDF
Finish
Slate Grey

Description

Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, Hearthaven vanities get a lift from chunky tapered feet. Traditional shaped cabinets adorned with classic Vibrant Brushed Nickel hardware, Hearthaven pieces come ready for do-it-yourself installers. Personalize your bathroom furniture with choice of color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are included with the vanity set. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.