Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Herringbone Round Lavatory

  • Mfr # 75748-HD1-0

  • Zoro # G601199537


product price: $641.64
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
White
Overall Length
17-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75748-HD1-0
Zoro #
G601199537
UPC #
885612475893
Country of Origin
Unknown

Dimensions

Overall Length
17-11/16 in
Overall Width
17-11/16 in
Overall Height
6 in
Bowl Size
17-11/16 in x 17-11/16 in
Bowl Depth
4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
White
No. of Bowls
1
Number of Holes
0
Collection
Artist Editions
Bowl Shape
Circular
Finish
Herringbone
Includes
Installation Hardware

Description

The Sartorial collection pays homage to the refined elegance of 19th-century European textiles. Inspired by haberdashery fabrics, this herringbone pattern strikes a modern, geometric note, showcased beautifully on the Carillon vessel sink. Pair it with the Sartorial Paisley sink for a coordinated master bath vanity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.