Zoro Homepage

Highcliff Antimicrob & Mach 1.0 Hybrid

  • Mfr # PR96057-T3HS-NA

  • Zoro # G508463083


product price: $891.07
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
14.5625 in
Standards
ADA Compliant
Height
33.5 in
Length (In.)
26.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR96057-T3HS-NA
Zoro #
G508463083
UPC #
195711007148
Country of Origin
Unknown

Dimensions

Width
14.5625 in
Height
33.5 in
Length (In.)
26.375 in

Details

Material
Vitreous China
Standards
ADA Compliant

Description

The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined design. Measuring 16-7/8in to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in both remodels and new construction. The Highcliff Ultra is listed from 1.0 to 1.6 gpf, and comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.