Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highline 1.1 Gpf Press Tlt W/Lck+Rh Tp

  • Mfr # 3519-TR-0

  • Zoro # G601230933


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Width
21.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519-TR-0
Zoro #
G601230933
UPC #
650531410641
Country of Origin
Unknown

Dimensions

Width
21.25 in.
Depth
30.125, 30.13 in.
Trapway Dia.
2.25 in.
Height
17.13 in.
Bowl Height
17.13 in.

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Finish
Chrome
Flow Rate
1 Gallon
Collection
Highline, Comfort Height
Flush Valve Type
Pressure Assisted
One Piece/Two Piece
Two Piece
Rough-In
12 in.
Features
Chair Height
Color/Finish
White

Description

Highline Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 30% over 1.6-gallon toilets, offering a water savings of more than 5,000 gallons of water per toilet, per year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.