Zoro Homepage

Highline 1.28 10 Ri, Rh W/Lck Eb Tlt

  • Mfr # 3889-TR-0

  • Zoro # G101196579


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Width
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889-TR-0
Zoro #
G101196579
UPC #
885612006127
Country of Origin
Unknown

Dimensions

Width
18 in.
Depth
29.5 in.
Height
31.25 in.
Bowl Height
16.5 in.
Trapway Dia.
2.125, 2.13 in.

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Collection
Highline, Comfort Height
Flow Rate
1.28 gallons
Features
Chair Height
Rough-In
10 in.
Color/Finish
White
Flush Valve Type
Gravity Flush
One Piece/Two Piece
Two Piece

Description

With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The elongated bowl and chair-like height ensure comfortable use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.