Zoro Homepage

Highline Ch 1Pc 128 Eb Tlt

  • Mfr # 26813-0

  • Zoro # G014538923


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
17.94 in
Depth
28.13 in
Standards
Watersense Listed;ADA Compliant
Length (In.)
28.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26813-0
Zoro #
G014538923
UPC #
195711098726
Country of Origin
Unknown

Dimensions

Width
17.94 in
Depth
28.13 in
Length (In.)
28.69 in

Details

Color
White
Standards
Watersense Listed;ADA Compliant

Description

With its clean, simple design and efficient performance, this Highline one-piece toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The elongated Quiet-Close seat and chair-like height ensure comfortable use.


  • • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • 1.28 gpf (4.8 lpf)
  • • Left-hand Polished Chrome trip lever
  • • 2-1/8" (54 mm) fully glazed trapway
  • • Quiet-Close lid and seat prevents slamming
  • • Grip-Tight bumpers hold seat firmly in place
  • • Precision-engineered tank, bowl, and trapway create strong siphon during flushing
  • • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.