This item is Discontinued.

Kohler Highline Classic Pressure Lite 1.6 4645-47

This item is Discontinued.

Kohler

Highline Classic Pressure Lite 1.6 (Discontinued)

Mfr # 4645-47
Zoro # G9149531
UPC # 650531303134
Country of Origin China
Category Toilets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4645-47
Zoro #
G9149531
UPC #
650531303134
Country of Origin
China

Dimensions

Overall Width (In.)
21-1/4 in
Overall Height (In.)
14-1/8 in
Overall Length (In.)
8-5/8 in

Details

Item
Highline Classic Pressure Lite 1.6
Color/Finish
Almond

Description

Highline Classic Pressure Lite 1.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.