Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highline Classic Pressure Lite 1.6

  • Mfr # 4645-96

  • Zoro # G9149629


product price: $434.32
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
14-1/8 in
Overall Length (In.)
8-5/8 in
Color/Finish
Biscuit
Overall Width (In.)
21-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4645-96
Zoro #
G9149629
UPC #
650531303219
Country of Origin
China

Dimensions

Overall Height (In.)
14-1/8 in
Overall Length (In.)
8-5/8 in
Overall Width (In.)
21-1/4 in

Details

Item
Highline Classic Pressure Lite 1.6
Color/Finish
Biscuit

Description

Highline Classic Pressure Lite 1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.