Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highline Classic Pressure Lite Toi

  • Mfr # 4645-T-0

  • Zoro # G9150240


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
14-1/8 in
Color/Finish
White
Overall Length (In.)
8-5/8 in
Overall Width (In.)
21-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4645-T-0
Zoro #
G9150240
UPC #
650531303387
Country of Origin
China

Dimensions

Overall Height (In.)
14-1/8 in
Overall Length (In.)
8-5/8 in
Overall Width (In.)
21-1/4 in

Details

Item
Highline Classic Pressure Lite Toi
Color/Finish
White

Description

Highline Classic Pressure Lite Toi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.