Highline Tall Elongated Tall Height Toilet Bowl

  • Mfr # 22661-96

  • Zoro # G301197062


product price:  $345.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Biscuit
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mounted
Collection
Highline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22661-96
Zoro #
G301197062
UPC #
885612835840
Country of Origin
Unknown

Dimensions

Width
18 in
Bowl Depth
29-1/2 in

Details

Color
Biscuit
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mounted
Collection
Highline
Item
Toilet Bowl

Description

The Highline Tall toilet bowl is Kohler's tallest bowl – a full 2" taller than Comfort Height bowls to provide ultimate accessibility and ease of use. This elongated bowl coordinates with a Highline tank to create a complete two-piece Highline Tall toilet. Innovative features and performance have made Highline toilets an industry benchmark since 1966.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.