Zoro Homepage

Highlinech 1.28 Gpf Rh Tlt Ebconcealed

  • Mfr # 76301-RA-96

  • Zoro # G908469159


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18 in
Standards
ADA Compliant
Finish
Biscuit
Length (In.)
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76301-RA-96
Zoro #
G908469159
UPC #
885612456410
Country of Origin
Unknown

Dimensions

Width
18 in
Length (In.)
29.75 in
Height
31.25 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
Biscuit

Description

With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. The two-piece toilet features a convenient chair-like height and elongated bowl for comfort, as well as a concealed trapway for a sleek look and easy cleaning. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.