Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Cover Glass

  • Mfr # 1387556

  • Zoro # G408445899


product price: $50.09
/ea

Key Features

Overall Height
1.929 in
Overall Length
10.393 in
Overall Width
4.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1387556
Zoro #
G408445899
UPC #
195711042545
Country of Origin
Unknown

Dimensions

Overall Height
1.929 in
Overall Length
10.393 in
Overall Width
4.488 in

Description

Hinge Cover Glass
  • •10.393 in. L x 4.488 in. W x 1.929 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.