Zoro Homepage

Hint 2H Dck-Mnt Fct Trim

  • Mfr # T25740-4-2MB

  • Zoro # G114632613


product price: $387.22
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Depth
5.88 in
Length
9.25 in
Color
Vibrant Brushed Moderne Brass
Width
14.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T25740-4-2MB
Zoro #
G114632613
UPC #
195711128966
Country of Origin
Unknown

Dimensions

Depth
5.88 in
Length
9.25 in
Width
14.19 in

Details

Standards
ADA Compliant
Color
Vibrant Brushed Moderne Brass

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. This deck-mount bath faucet trim features lever handles for easy operation. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.


  • • Two lever handles offer separate control of hot and cold water
  • • 7-7/16" (189 mm) spout reach
  • • 10.0 gpm (37.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • • Coordinates with products in the Hint collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.