Zoro Homepage

Hint 3Hole Bath Filler W/ Handshower

  • Mfr # 97070-4-2MB

  • Zoro # G306589350


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Height
5.94
Width
11.50
Material
Brass
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97070-4-2MB
Zoro #
G306589350
UPC #
885612906588
Country of Origin
Unknown

Dimensions

Height
5.94
Width
11.50
Length
8.00

Details

Item
Faucet
Finish
Vibrant Brushed Moderne Brass
Material
Brass
Color
Gold

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This deck-mount bath faucet includes a handshower to enhance your bathing options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.