Zoro Homepage
This item is Discontinued.
Kohler Hint Sc Lav Faucet, W/Escutcheon 97061-4-2MB

Hint Sc Lav Faucet, W/Escutcheon (Discontinued)

  • Mfr # 97061-4-2MB
  • Zoro # G208449332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97061-4-2MB
Zoro #
G208449332
UPC #
885612909039
Country of Origin
Unknown

Dimensions

Width
6.375 in
Length
3.875 in
Height
6.5 in

Details

Finish
Vibrant Brushed Moderne Brass
Body Material
Zinc
Standards
WaterSense Listed; ADA Compliant

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This single-handle faucet includes an escutcheon plate for three-hole installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.