
Hint Single-handle bathroom sink faucet, 1.2 gpm
Mfr # 37891-4-BL
Zoro # G521665600
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Width
1.88 in
Color
Matte Black
Height
6.2 in
Length
3.9 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37891-4-BL
Zoro #
G521665600
UPC #
195711226532
Country of Origin
China
Dimensions
Width
1.88 in
Height
6.2 in
Length
3.9 in
Details
Color
Matte Black
Application
Residential
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile design option for traditional or contemporary bathroom spaces. The angular shaped spout with lever single-handle is both modern and timeless. Pair with the Pitch showering collection to create a space that will look beautiful for years to come.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.