Zoro Homepage

Hint Single-handle bathroom sink faucet, 1.2 gpm

  • Mfr # 37891-4-BN

  • Zoro # G321665633


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Height
6.2 in
Thickness
3 in
Width
1.88 in
Material
Metal
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37891-4-BN
Zoro #
G321665633
UPC #
195711226549
Country of Origin
China

Dimensions

Height
6.2 in
Thickness
3 in
Width
1.88 in
Length
3.9 in

Details

Material
Metal
Application
Residential
Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile design option for traditional or contemporary bathroom spaces. The angular shaped spout with lever single-handle is both modern and timeless. Pair with the Pitch showering collection to create a space that will look beautiful for years to come.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.